SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

#10-24 x 1-1/4" Round Head One-Way Tamper Resistant Screw, 50 pk.

TAMPER-PRUF SCREW| Zoro #: G0576082| Mfr #: 141501

$5.30 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.123-0.137"Material: 18-8 Stainless SteelDriver Size: #10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0576082 Mfr #: 141501
Head Height: 0.123-0.137"Material: 18-8 Stainless Steel
Driver Size: #10Thread Size: 10-24
Item: Tamper Resistant ScrewFinish: Plain
Length: 1-1/4"Head Type: Round
Head Dia.: 0.334-0.359"Meets/Exceeds: ANSI/ASME B18.6.3
Package Quantity: 50System of Measurement: Inch
Drive Type: One-WayCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Round, 18-8 Stainless Steel, Length 1-1/4", Drive Type One-Way, Finish Plain, Thread Size 10-24, Driver Size #10, Head Dia. 0.334-0.359", Head Height 0.123-0.137", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 50

Reviews