SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

#10-32 x 1-1/2" Round Head One-Way Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G1232962| Mfr #: 141517

$5.50 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.123-0.137"Material: 18-8 Stainless SteelDriver Size: #10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1232962 Mfr #: 141517
Head Height: 0.123-0.137"Material: 18-8 Stainless Steel
Driver Size: #10Thread Size: 10-32
Item: Tamper Resistant ScrewFinish: Plain
Length: 1-1/2"Head Type: Round
Head Dia.: 0.334-0.359"Meets/Exceeds: ANSI/ASME B18.6.3
Package Quantity: 25System of Measurement: Inch
Drive Type: One-WayCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Round, 18-8 Stainless Steel, Length 1-1/2", Drive Type One-Way, Finish Plain, Thread Size 10-32, Driver Size #10, Head Dia. 0.334-0.359", Head Height 0.123-0.137", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews