BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

#10-32 x 1-1/4" Round Head One-Way Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G1187943| Mfr #: 141516

$5.74 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: PlainDrive Type: One-WayPackage Quantity: 25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1187943 Mfr #: 141516
Finish: PlainDrive Type: One-Way
Package Quantity: 25System of Measurement: Inch
Thread Size: #10-32Driver Size: #10
Meets/Exceeds: ANSI/ASME B18.6.3Head Dia.: 0.334-0.359"
Length: 1-1/4"Head Height: 0.123-0.137"
Item: Tamper Resistant ScrewHead Type: Round
Material: 18-8 Stainless SteelDia./Thread Size: #10-32
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Round, 18-8 Stainless Steel, Length 1-1/4", Drive Type One-Way, Finish Plain, Thread Size 10-32, Driver Size #10, Head Dia. 0.334-0.359", Head Height 0.123-0.137", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews