1/4-20 x 1-1/2" Round Head One-Way Tamper Resistant Screw, 50 pk.

TAMPER-PRUF SCREW| Zoro #: G0460424| Mfr #: 141310

$6.82 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Case Hardened SteelHead Dia.: 0.443-0.472"Thread Size: 1/4"-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0460424 Mfr #: 141310
Material: Case Hardened SteelHead Dia.: 0.443-0.472"
Thread Size: 1/4"-20System of Measurement: Inch
Item: Tamper Resistant ScrewDrive Type: One-Way
Dia./Thread Size: 1/4"-20Length: 1-1/2"
Package Quantity: 50Driver Size: #14
Head Height: 0.160-0.175"Head Type: Round
Finish: zinc platedMeets/Exceeds: ANSI/ASME B18.6.3
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Round, Case Hardened Steel, Length 1-1/2", Drive Type One-Way, Finish Zinc Plated, Thread Size 1/4-20, Driver Size #14, Head Dia. 0.443-0.472", Head Height 0.160-0.175", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 50

Reviews