PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1/4-20 x 1/2" Round Head One-Way Tamper Resistant Screw, 100 pk.

TAMPER-PRUF SCREW| Zoro #: G1081762| Mfr #: 141280

$13.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.160-0.175"Material: Case Hardened SteelDriver Size: #14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1081762 Mfr #: 141280
Head Height: 0.160-0.175"Material: Case Hardened Steel
Driver Size: #14Thread Size: 1/4-20
Item: Tamper Resistant ScrewFinish: zinc plated
Length: 1/2"Head Type: Round
Head Dia.: 0.443-0.472"Meets/Exceeds: ANSI/ASME B18.6.3
Package Quantity: 100System of Measurement: Inch
Drive Type: One-WayCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Round, Case Hardened Steel, Length 1/2", Drive Type One-Way, Finish Zinc Plated, Thread Size 1/4-20, Driver Size #14, Head Dia. 0.443-0.472", Head Height 0.160-0.175", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews