PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1/4-20 x 2-1/2" Round Head Tri-Groove Tamper Resistant Screw, 10 pk.

TAMPER-PRUF SCREW| Zoro #: G1513757| Mfr #: #0220

$4.48 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.148"Material: Case Hardened SteelDriver Size: #10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1513757 Mfr #: #0220
Head Height: 0.148"Material: Case Hardened Steel
Driver Size: #10Thread Size: 1/4-20
Item: Tamper Resistant ScrewFinish: zinc plated
Length: 2-1/2"Head Type: Round
Head Dia.: 0.370"Package Quantity: 10
System of Measurement: InchDrive Type: Tri-Groove
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Round, Case Hardened Steel, Length 2-1/2", Drive Type Tri-Groove, Finish Zinc Plated, Thread Size 1/4-20, Driver Size #10, Head Dia. 0.370", Head Height 0.148", Package Quantity 10

Reviews