SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/4-20 x 3/4" Round Head One-Way Tamper Resistant Screw, 100 pk.

TAMPER-PRUF SCREW| Zoro #: G0429606| Mfr #: 141290

$16.59 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Case Hardened SteelHead Dia.: 0.443-0.472"Thread Size: 1/4"-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0429606 Mfr #: 141290
Material: Case Hardened SteelHead Dia.: 0.443-0.472"
Thread Size: 1/4"-20System of Measurement: Inch
Item: Tamper Resistant ScrewDrive Type: One-Way
Dia./Thread Size: 1/4"-20Length: 3/4"
Package Quantity: 100Driver Size: #14
Head Height: 0.160-0.175"Head Type: Round
Finish: zinc platedMeets/Exceeds: ANSI/ASME B18.6.3
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Round, Case Hardened Steel, Length 3/4", Drive Type One-Way, Finish Zinc Plated, Thread Size 1/4-20, Driver Size #14, Head Dia. 0.443-0.472", Head Height 0.160-0.175", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews