5/16-18 x 5/8" Round Head Tri-Groove Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G2107682| Mfr #: #0223

$10.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Type: Tri-Groove
Material: Case Hardened Steel
Head Type: Round
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2107682 Mfr #: #0223
Drive Type: Tri-GrooveMaterial: Case Hardened Steel
Head Type: RoundFinish: zinc plated
Package Quantity: 25Head Height: 0.263"
Driver Size: #20Item: Tamper Resistant Screw
System of Measurement: InchHead Dia.: 0.584"
Length: 5/8"Thread Size: 5/16-18
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Round, Case Hardened Steel, Length 5/8", Drive Type Tri-Groove, Finish Zinc Plated, Thread Size 5/16-18, Driver Size #20, Head Dia. 0.584", Head Height 0.263", Package Quantity 25

Reviews