SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

#8-32 x 1-1/2" Round Head One-Way Tamper Resistant Screw, 100 pk.

TAMPER-PRUF SCREW| Zoro #: G2126774| Mfr #: 141120

$8.50 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: #8Head Height: 0.107-0.120"Head Dia.: 0.287-0.309"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2126774 Mfr #: 141120
Driver Size: #8Head Height: 0.107-0.120"
Head Dia.: 0.287-0.309"Material: Case Hardened Steel
System of Measurement: InchThread Size: 8-32
Package Quantity: 100Head Type: Round
Meets/Exceeds: ANSI/ASME B18.6.3Length: 1-1/2"
Drive Type: One-WayFinish: zinc plated
Item: Tamper Resistant ScrewCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Round, Case Hardened Steel, Length 1-1/2", Drive Type One-Way, Finish Zinc Plated, Thread Size 8-32, Driver Size #8, Head Dia. 0.287-0.309", Head Height 0.107-0.120", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews