KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#10-24 x 1" Round Head Tri-Groove Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G1818537| Mfr #: #0185

$6.64 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Type: Round
Thread Size: 10-24
Head Height: 0.148"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1818537 Mfr #: #0185
Head Type: RoundThread Size: 10-24
Head Height: 0.148"Driver Size: #10
Finish: zinc platedLength: 1"
Package Quantity: 25Head Dia.: 0.370"
Drive Type: Tri-GrooveSystem of Measurement: Inch
Item: Tamper Resistant ScrewMaterial: Case Hardened Steel
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Round, Case Hardened Steel, Length 1", Drive Type Tri-Groove, Finish Zinc Plated, Thread Size 10-24, Driver Size #10, Head Dia. 0.370", Head Height 0.148", Package Quantity 25

Reviews