#10-24 x 3/4" Round Head One-Way Tamper Resistant Screw, 100 pk.

TAMPER-PRUF SCREW| Zoro #: G0480873| Mfr #: 141150

$6.37 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Case Hardened SteelHead Dia.: 0.334-0.359"Thread Size: #10-24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0480873 Mfr #: 141150
Material: Case Hardened SteelHead Dia.: 0.334-0.359"
Thread Size: #10-24System of Measurement: Inch
Item: Tamper Resistant ScrewDrive Type: One-Way
Dia./Thread Size: #10-24Length: 3/4"
Package Quantity: 100Driver Size: #10
Head Height: 0.123-0.137"Head Type: Round
Finish: zinc platedMeets/Exceeds: ANSI/ASME B18.6.3
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Round, Case Hardened Steel, Length 3/4", Drive Type One-Way, Finish Zinc Plated, Thread Size 10-24, Driver Size #10, Head Dia. 0.334-0.359", Head Height 0.123-0.137", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews