Tamper-Pruf Screw
#10-32 x 1 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK
Mfr # 141210
Zoro # G0644682
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Round
- Drive One-Way
- Drive Size #10
- Material Steel
Explore More Products
- TAMPER-PRUF SCREW #10-32 x 3/4 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK 141200
- TAMPER-PRUF SCREW 1/4"-20 x 1/2 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK 141280
- TAMPER-PRUF SCREW #8-32 x 3/4 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK 141100
- TAMPER-PRUF SCREW 1/4"-20 x 1-1/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 91273
- TAMPER-PRUF SCREW #10-24 x 3/4 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK #0180
- TAMPER-PRUF SCREW #12-24 x 1/2 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 25 PK 21470
- TAMPER-PRUF SCREW #10-24 x 1-1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK 121905
- TAMPER-PRUF SCREW #10-32 x 1 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 121945
- TAMPER-PRUF SCREW #6 x 3/4 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK 81310
- TAMPER-PRUF SCREW #6 x 1 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 91320
- TAMPER-PRUF SCREW 1/4"-20 x 1/2 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 25 PK 21520
- Tamper-Pruf Screw Tamper-Resistant Screws