Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#10-32 x 1" Round Head Tri-Groove Tamper Resistant Screw, 50 pk.

  • Zoro #: G0501575
  • Mfr #: #0165

$11.25 ($0.23/unit)

  • Dia./Thread Size: #10-32
  • Package Quantity: 50
  • Item: Tamper Resistant Screw
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Tamper-Pruf Screw ##0165 Specifications

  • Zoro #: G0501575
  • Mfr #: #0165
Dia./Thread Size: #10-32 Package Quantity: 50
Item: Tamper Resistant Screw Thread Size: #10-32
Head Height: 0.148" Length: 1"
Drive Type: Tri-Groove Head Dia.: 0.370"
Material: Case Hardened Steel Head Type: Round
Finish: zinc plated System of Measurement: Inch
Driver Size: #10 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

A machine screw is like a small diameter bolt, but is usually driven with a screwdriver instead of a wrench. Take a look at the features for this Tamper Resistant Screw : LENGTH: 1", MATERIAL: Case Hardened Steel, HEAD TYPE: Round

Reviews of Tamper-Pruf Screw ##0165