KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#10-32 x 1/2" Round Head One-Way Tamper Resistant Screw, 100 pk.

TAMPER-PRUF SCREW| Zoro #: G1803995| Mfr #: 141190

$6.30 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 10-32
Head Height: 0.123-0.137"
Length: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1803995 Mfr #: 141190
Thread Size: 10-32Head Height: 0.123-0.137"
Length: 1/2"Meets/Exceeds: ANSI/ASME B18.6.3
Head Dia.: 0.334-0.359"Item: Tamper Resistant Screw
Finish: zinc platedDrive Type: One-Way
Package Quantity: 100Head Type: Round
System of Measurement: InchDriver Size: #10
Material: Case Hardened SteelCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Round, Case Hardened Steel, Length 1/2", Drive Type One-Way, Finish Zinc Plated, Thread Size 10-32, Driver Size #10, Head Dia. 0.334-0.359", Head Height 0.123-0.137", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews