HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

#10-32 x 1/2" Round Head One-Way Tamper Resistant Screw, 100 pk.

TAMPER-PRUF SCREW| Zoro #: G0832955| Mfr #: 141512

$13.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: #10
Head Height: 0.123-0.137"
Head Dia.: 0.334-0.359"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0832955 Mfr #: 141512
Driver Size: #10Head Height: 0.123-0.137"
Head Dia.: 0.334-0.359"Material: 18-8 Stainless Steel
System of Measurement: InchThread Size: 10-32
Package Quantity: 100Head Type: Round
Meets/Exceeds: ANSI/ASME B18.6.3Length: 1/2"
Drive Type: One-WayFinish: Plain
Item: Tamper Resistant ScrewCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Round, 18-8 Stainless Steel, Length 1/2", Drive Type One-Way, Finish Plain, Thread Size 10-32, Driver Size #10, Head Dia. 0.334-0.359", Head Height 0.123-0.137", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews