SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

#10-32 x 1/2" Round Head Tri-Groove Tamper Resistant Screw, 50 pk.

TAMPER-PRUF SCREW| Zoro #: G2259232| Mfr #: #0155

$9.90 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Case Hardened SteelHead Dia.: 0.370"Thread Size: #10-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2259232 Mfr #: #0155
Material: Case Hardened SteelHead Dia.: 0.370"
Thread Size: #10-32System of Measurement: Inch
Item: Tamper Resistant ScrewDrive Type: Tri-Groove
Length: 1/2"Package Quantity: 50
Driver Size: #10Head Height: 0.148"
Head Type: RoundFinish: zinc plated
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Round, Case Hardened Steel, Length 1/2", Drive Type Tri-Groove, Finish Zinc Plated, Thread Size 10-32, Driver Size #10, Head Dia. 0.370", Head Height 0.148", Package Quantity 50

Reviews