#10-32 x 3/4" Round Head Tri-Groove Tamper Resistant Screw, 50 pk.

TAMPER-PRUF SCREW| Zoro #: G2106571| Mfr #: #0160

$13.25 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Type: Tri-Groove
Material: Case Hardened Steel
Head Type: Round
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2106571 Mfr #: #0160
Drive Type: Tri-GrooveMaterial: Case Hardened Steel
Head Type: RoundFinish: zinc plated
Package Quantity: 50Head Height: 0.148"
Driver Size: #10Item: Tamper Resistant Screw
System of Measurement: InchHead Dia.: 0.370"
Length: 3/4"Thread Size: 10-32
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Round, Case Hardened Steel, Length 3/4", Drive Type Tri-Groove, Finish Zinc Plated, Thread Size 10-32, Driver Size #10, Head Dia. 0.370", Head Height 0.148", Package Quantity 50

Reviews