1/4-20 x 1" Round Head Tri-Groove Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G1545652| Mfr #: #0197

$9.20 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: #10
Head Height: 0.148"
Head Dia.: 0.370"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1545652 Mfr #: #0197
Driver Size: #10Head Height: 0.148"
Head Dia.: 0.370"Material: Case Hardened Steel
System of Measurement: InchThread Size: 1/4-20
Package Quantity: 25Head Type: Round
Length: 1"Drive Type: Tri-Groove
Finish: zinc platedItem: Tamper Resistant Screw
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Round, Case Hardened Steel, Length 1", Drive Type Tri-Groove, Finish Zinc Plated, Thread Size 1/4-20, Driver Size #10, Head Dia. 0.370", Head Height 0.148", Package Quantity 25

Reviews