1/4-20 x 2" Round Head One-Way Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G1458764| Mfr #: 141560

$9.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Driver Size: #14Head Height: 0.160-0.175"Head Dia.: 0.443-0.472"
Save 15%. Sign up for Z-mail.


Zoro #: G1458764 Mfr #: 141560
Driver Size: #14Head Height: 0.160-0.175"
Head Dia.: 0.443-0.472"Material: 18-8 Stainless Steel
System of Measurement: InchThread Size: 1/4-20
Package Quantity: 25Head Type: Round
Meets/Exceeds: ANSI/ASME B18.6.3Length: 2"
Drive Type: One-WayFinish: Plain
Item: Tamper Resistant ScrewCountry of Origin (subject to change): United States


Tamper Resistant Screw, Head Type Round, 18-8 Stainless Steel, Length 2", Drive Type One-Way, Finish Plain, Thread Size 1/4-20, Driver Size #14, Head Dia. 0.443-0.472", Head Height 0.160-0.175", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25