HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

1/4-20 x 1" Round Head One-Way Tamper Resistant Screw, 100 pk.

TAMPER-PRUF SCREW| Zoro #: G0650361| Mfr #: 141300

$25.14 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: #14
Head Height: 0.160-0.175"
Head Dia.: 0.443-0.472"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0650361 Mfr #: 141300
Driver Size: #14Head Height: 0.160-0.175"
Head Dia.: 0.443-0.472"Material: Case Hardened Steel
System of Measurement: InchThread Size: 1/4-20
Package Quantity: 100Head Type: Round
Meets/Exceeds: ANSI/ASME B18.6.3Length: 1"
Drive Type: One-WayFinish: zinc plated
Item: Tamper Resistant ScrewCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Round, Case Hardened Steel, Length 1", Drive Type One-Way, Finish Zinc Plated, Thread Size 1/4-20, Driver Size #14, Head Dia. 0.443-0.472", Head Height 0.160-0.175", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews