KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4-20 x 1/2" Round Head One-Way Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G1664652| Mfr #: 141520

$9.05 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 1/4-20
Head Height: 0.160-0.175"
Length: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1664652 Mfr #: 141520
Thread Size: 1/4-20Head Height: 0.160-0.175"
Length: 1/2"Meets/Exceeds: ANSI/ASME B18.6.3
Head Dia.: 0.443-0.472"Item: Tamper Resistant Screw
Finish: PlainDrive Type: One-Way
Package Quantity: 25Head Type: Round
System of Measurement: InchDriver Size: #14
Material: 18-8 Stainless SteelCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Round, 18-8 Stainless Steel, Length 1/2", Drive Type One-Way, Finish Plain, Thread Size 1/4-20, Driver Size #14, Head Dia. 0.443-0.472", Head Height 0.160-0.175", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews