1/4-20 x 1/2" Round Head Tri-Groove Tamper Resistant Screw, 50 pk.

TAMPER-PRUF SCREW| Zoro #: G0878954| Mfr #: #0192

$14.75 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Case Hardened SteelHead Dia.: 0.370"Thread Size: 1/4"-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0878954 Mfr #: #0192
Material: Case Hardened SteelHead Dia.: 0.370"
Thread Size: 1/4"-20System of Measurement: Inch
Item: Tamper Resistant ScrewDrive Type: Tri-Groove
Dia./Thread Size: 1/4"-20Length: 1/2"
Package Quantity: 50Driver Size: #10
Head Height: 0.148"Head Type: Round
Finish: zinc platedCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Round, Case Hardened Steel, Length 1/2", Drive Type Tri-Groove, Finish Zinc Plated, Thread Size 1/4-20, Driver Size #10, Head Dia. 0.370", Head Height 0.148", Package Quantity 50

Reviews