Tamper-Pruf Screw
#4-40 x 1/2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 100 PK
Mfr # 141404
Zoro # G2118907
$9.00
18% off
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Round
- Drive One-Way
- Drive Size #4
- Material 18-8 Stainless Steel
Explore More Products
- TAMPER-PRUF SCREW #6-32 x 3/4 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 100 PK 141420
- TAMPER-PRUF SCREW #10-32 x 1-1/4 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 141516
- TAMPER-PRUF SCREW #10-32 x 5/8 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK 141513
- TAMPER-PRUF SCREW #8 x 1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK 81340
- TAMPER-PRUF SCREW #14 x 1 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK 31270
- TAMPER-PRUF SCREW #10-24 x 1-1/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK 91150
- TAMPER-PRUF SCREW 3/8"-16 x 2-1/2 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK 6002700
- TAMPER-PRUF SCREW 1/2 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 51320
- TAMPER-PRUF SCREW #8-32 x 1/4 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 100 PK 141433
- TAMPER-PRUF SCREW #10 x 3/4 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 122250
- TAMPER-PRUF SCREW #6-32 x 3/8 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 50 PK 81000
- Tamper-Pruf Screw Tamper-Resistant Screws