SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

#4-40 x 3/8" Round Head One-Way Tamper Resistant Screw, 100 pk.

TAMPER-PRUF SCREW| Zoro #: G0911565| Mfr #: 141403

$6.50 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.075-0.086"Material: 18-8 Stainless SteelDriver Size: #4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0911565 Mfr #: 141403
Head Height: 0.075-0.086"Material: 18-8 Stainless Steel
Driver Size: #4Thread Size: 4-40
Item: Tamper Resistant ScrewFinish: Plain
Length: 3/8"Head Type: Round
Head Dia.: 0.193-0.211"Meets/Exceeds: ANSI/ASME B18.6.3
Package Quantity: 100System of Measurement: Inch
Drive Type: One-WayCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Round, 18-8 Stainless Steel, Length 3/8", Drive Type One-Way, Finish Plain, Thread Size 4-40, Driver Size #4, Head Dia. 0.193-0.211", Head Height 0.075-0.086", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews