KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16-18 x 1" Round Head Tri-Groove Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G1051242| Mfr #: #0230

$16.62 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: zinc plated
Package Quantity: 25
Head Dia.: 0.584"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1051242 Mfr #: #0230
Finish: zinc platedPackage Quantity: 25
Head Dia.: 0.584"Length: 1"
System of Measurement: InchThread Size: 5/16-18
Item: Tamper Resistant ScrewHead Height: 0.263"
Drive Type: Tri-GrooveHead Type: Round
Driver Size: #20Material: Case Hardened Steel
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Round, Case Hardened Steel, Length 1", Drive Type Tri-Groove, Finish Zinc Plated, Thread Size 5/16-18, Driver Size #20, Head Dia. 0.584", Head Height 0.263", Package Quantity 25

Reviews