#6-32 x 1" Round Head One-Way Tamper Resistant Screw, 100 pk.

TAMPER-PRUF SCREW| Zoro #: G1596104| Mfr #: 141060

$5.70 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Case Hardened SteelHead Dia.: 0.240-0.260"Thread Size: #6-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1596104 Mfr #: 141060
Material: Case Hardened SteelHead Dia.: 0.240-0.260"
Thread Size: #6-32System of Measurement: Inch
Item: Tamper Resistant ScrewDrive Type: One-Way
Dia./Thread Size: #6-32Length: 1"
Package Quantity: 100Driver Size: #6
Head Height: 0.091-0.103"Head Type: Round
Finish: zinc platedMeets/Exceeds: ANSI/ASME B18.6.3
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Round, Case Hardened Steel, Length 1", Drive Type One-Way, Finish Zinc Plated, Thread Size 6-32, Driver Size #6, Head Dia. 0.240-0.260", Head Height 0.091-0.103", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews