SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

#6-32 x 1" Round Head One-Way Tamper Resistant Screw, 100 pk.

TAMPER-PRUF SCREW| Zoro #: G0592882| Mfr #: 141430

$20.51 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.091-0.103"Material: 18-8 Stainless SteelDriver Size: #6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0592882 Mfr #: 141430
Head Height: 0.091-0.103"Material: 18-8 Stainless Steel
Driver Size: #6Thread Size: 6-32
Item: Tamper Resistant ScrewFinish: Plain
Length: 1"Head Type: Round
Head Dia.: 0.240-0.260"Meets/Exceeds: ANSI/ASME B18.6.3
Package Quantity: 100System of Measurement: Inch
Drive Type: One-WayCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Round, 18-8 Stainless Steel, Length 1", Drive Type One-Way, Finish Plain, Thread Size 6-32, Driver Size #6, Head Dia. 0.240-0.260", Head Height 0.091-0.103", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews