SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

#6-32 x 1/2" Round Head One-Way Tamper Resistant Screw, 100 pk.

TAMPER-PRUF SCREW| Zoro #: G1840867| Mfr #: 141410

$5.50 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: PlainSystem of Measurement: InchHead Dia.: 0.240-0.260"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1840867 Mfr #: 141410
Finish: PlainSystem of Measurement: Inch
Head Dia.: 0.240-0.260"Driver Size: #6
Drive Type: One-WayLength: 1/2"
Meets/Exceeds: ANSI/ASME B18.6.3Material: 18-8 Stainless Steel
Head Type: RoundPackage Quantity: 100
Head Height: 0.091-0.103"Item: Tamper Resistant Screw
Thread Size: 6-32Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Round, 18-8 Stainless Steel, Length 1/2", Drive Type One-Way, Finish Plain, Thread Size 6-32, Driver Size #6, Head Dia. 0.240-0.260", Head Height 0.091-0.103", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews