BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

#6-32 x 3/4" Round Head One-Way Tamper Resistant Screw, 100 pk.

TAMPER-PRUF SCREW| Zoro #: G1520355| Mfr #: 141050

$5.39 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: #6Package Quantity: 100Head Height: 0.091-0.103"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1520355 Mfr #: 141050
Driver Size: #6Package Quantity: 100
Head Height: 0.091-0.103"Finish: zinc plated
Item: Tamper Resistant ScrewDrive Type: One-Way
Thread Size: #6-32Head Type: Round
Length: 3/4"Dia./Thread Size: #6-32
Meets/Exceeds: ANSI/ASME B18.6.3System of Measurement: Inch
Material: Case Hardened SteelHead Dia.: 0.240-0.260"
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Round, Case Hardened Steel, Length 3/4", Drive Type One-Way, Finish Zinc Plated, Thread Size 6-32, Driver Size #6, Head Dia. 0.240-0.260", Head Height 0.091-0.103", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews