Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

#6-32 x 3/4" Round Head One-Way Tamper Resistant Screw, 100 pk.

TAMPER-PRUF SCREW| Zoro #: G1765933| Mfr #: 141420

$6.90 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 Stainless SteelHead Dia.: 0.240-0.260"Thread Size: #6-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1765933 Mfr #: 141420
Material: 18-8 Stainless SteelHead Dia.: 0.240-0.260"
Thread Size: #6-32System of Measurement: Inch
Item: Tamper Resistant ScrewDrive Type: One-Way
Dia./Thread Size: #6-32Length: 3/4"
Package Quantity: 100Driver Size: #6
Head Height: 0.091-0.103"Head Type: Round
Finish: PlainMeets/Exceeds: ANSI/ASME B18.6.3
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Round, 18-8 Stainless Steel, Length 3/4", Drive Type One-Way, Finish Plain, Thread Size 6-32, Driver Size #6, Head Dia. 0.240-0.260", Head Height 0.091-0.103", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews