#8-32 x 1-1/4" Round Head Tri-Groove Tamper Resistant Screw, 50 pk.

TAMPER-PRUF SCREW| Zoro #: G1464014| Mfr #: #0145

$14.60 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 8-32
Head Height: 0.126"
Length: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1464014 Mfr #: #0145
Thread Size: 8-32Head Height: 0.126"
Length: 1-1/4"Head Dia.: 0.279"
Item: Tamper Resistant ScrewFinish: zinc plated
Drive Type: Tri-GroovePackage Quantity: 50
Head Type: RoundSystem of Measurement: Inch
Driver Size: #6Material: Case Hardened Steel
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Round, Case Hardened Steel, Length 1-1/4", Drive Type Tri-Groove, Finish Zinc Plated, Thread Size 8-32, Driver Size #6, Head Dia. 0.279", Head Height 0.126", Package Quantity 50

Reviews