Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#8-32 x 1/2" Round Head One-Way Tamper Resistant Screw, 100 pk.

  • Zoro #: G0532664
  • Mfr #: 141090

$4.75 ($0.05/unit)

  • Item: Tamper Resistant Screw
  • Package Quantity: 100
  • Length: 1/2"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Tamper-Pruf Screw #141090 Specifications

  • Zoro #: G0532664
  • Mfr #: 141090
Item: Tamper Resistant Screw Package Quantity: 100
Length: 1/2" Finish: zinc plated
Material: Case Hardened Steel Thread Size: #8-32
Meets/Exceeds: ANSI/ASME B18.6.3 Drive Type: One-Way
Head Type: Round Driver Size: #8
System of Measurement: Inch Dia./Thread Size: #8-32
Head Dia.: 0.287-0.309" Head Height: 0.107-0.120"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Most commonly used to fasten metal to metal, machine screws have a uniform diameter the entire length of the shaft as opposed to tapered screws which have a pointed tip. Here are some important details for the Tamper Resistant Screw : LENGTH: 1/2", MATERIAL: Case Hardened Steel, HEAD TYPE: Round

Reviews of Tamper-Pruf Screw #141090