PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

#8-32 x 1/2" Round Head One-Way Tamper Resistant Screw, 100 pk.

TAMPER-PRUF SCREW| Zoro #: G0688712| Mfr #: 141440

$24.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: #8Head Height: 0.107-0.120"Head Dia.: 0.287-0.309"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0688712 Mfr #: 141440
Driver Size: #8Head Height: 0.107-0.120"
Head Dia.: 0.287-0.309"Material: 18-8 Stainless Steel
System of Measurement: InchThread Size: 8-32
Package Quantity: 100Head Type: Round
Meets/Exceeds: ANSI/ASME B18.6.3Length: 1/2"
Drive Type: One-WayFinish: Plain
Item: Tamper Resistant ScrewCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Round, 18-8 Stainless Steel, Length 1/2", Drive Type One-Way, Finish Plain, Thread Size 8-32, Driver Size #8, Head Dia. 0.287-0.309", Head Height 0.107-0.120", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews