KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#8-32 x 3/4" Round Head Tri-Groove Tamper Resistant Screw, 100 pk.

TAMPER-PRUF SCREW| Zoro #: G0765457| Mfr #: #0135

$29.12 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: zinc plated
Package Quantity: 100
Head Dia.: 0.279"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0765457 Mfr #: #0135
Finish: zinc platedPackage Quantity: 100
Head Dia.: 0.279"Length: 3/4"
System of Measurement: InchThread Size: 8-32
Item: Tamper Resistant ScrewHead Height: 0.126"
Drive Type: Tri-GrooveHead Type: Round
Driver Size: #6Material: Case Hardened Steel
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Round, Case Hardened Steel, Length 3/4", Drive Type Tri-Groove, Finish Zinc Plated, Thread Size 8-32, Driver Size #6, Head Dia. 0.279", Head Height 0.126", Package Quantity 100

Reviews