#8-32 x 3/8" Round Head One-Way Tamper Resistant Screw, 100 pk.

TAMPER-PRUF SCREW| Zoro #: G1838846| Mfr #: 141435

$13.78 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.107-0.120"Material: 18-8 Stainless SteelDriver Size: #8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1838846 Mfr #: 141435
Head Height: 0.107-0.120"Material: 18-8 Stainless Steel
Driver Size: #8Thread Size: 8-32
Item: Tamper Resistant ScrewFinish: Plain
Length: 3/8"Head Type: Round
Head Dia.: 0.287-0.309"Meets/Exceeds: ANSI/ASME B18.6.3
Package Quantity: 100System of Measurement: Inch
Drive Type: One-WayCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Round, 18-8 Stainless Steel, Length 3/8", Drive Type One-Way, Finish Plain, Thread Size 8-32, Driver Size #8, Head Dia. 0.287-0.309", Head Height 0.107-0.120", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews