SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

#10-24 x 3/4" Truss Head SPan Headner Tamper Resistant Screw, 10 pk.

TAMPER-PRUF SCREW| Zoro #: G1619782| Mfr #: 6001060

$5.43 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.118"Material: 18-8 Stainless SteelDriver Size: #10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1619782 Mfr #: 6001060
Head Height: 0.118"Material: 18-8 Stainless Steel
Driver Size: #10Thread Size: 10-24
Item: Tamper Resistant ScrewFinish: Plain
Length: 3/4"Head Type: Truss
Head Dia.: 0.448"Package Quantity: 10
System of Measurement: InchDrive Type: Spanner
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Truss, 18-8 Stainless Steel, Length 3/4", Drive Type Drilled Spanner, Finish Plain, Thread Size 10-24, Driver Size #10, Head Dia. 0.448", Head Height 0.118", Package Quantity 10

Reviews