SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/8-16 x 1" Truss Head SPan Headner Tamper Resistant Screw, 10 pk.

TAMPER-PRUF SCREW| Zoro #: G1484436| Mfr #: 6002580

$16.65 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.215"Material: 18-8 Stainless SteelDriver Size: #14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1484436 Mfr #: 6002580
Head Height: 0.215"Material: 18-8 Stainless Steel
Driver Size: #14Thread Size: 3/8-16
Item: Tamper Resistant ScrewFinish: Plain
Length: 1"Head Type: Truss
Head Dia.: 0.823"Package Quantity: 10
System of Measurement: InchDrive Type: Spanner
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Truss, 18-8 Stainless Steel, Length 1", Drive Type Drilled Spanner, Finish Plain, Thread Size 3/8-16, Driver Size #14, Head Dia. 0.823", Head Height 0.215", Package Quantity 10

Reviews