KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8-16 x 3" Truss Head SPan Headner Tamper Resistant Screw, 10 pk.

TAMPER-PRUF SCREW| Zoro #: G2274632| Mfr #: 6002740

$31.68 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 3/8-16
Head Height: 0.215"
Length: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2274632 Mfr #: 6002740
Thread Size: 3/8-16Head Height: 0.215"
Length: 3"Head Dia.: 0.823"
Item: Tamper Resistant ScrewFinish: Plain
Drive Type: SpannerPackage Quantity: 10
Head Type: TrussSystem of Measurement: Inch
Driver Size: #14Material: 18-8 Stainless Steel
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Truss, 18-8 Stainless Steel, Length 3", Drive Type Drilled Spanner, Finish Plain, Thread Size 3/8-16, Driver Size #14, Head Dia. 0.823", Head Height 0.215", Package Quantity 10

Reviews