KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16-18 x 2" Truss Head SPan Headner Tamper Resistant Screw, 10 pk.

TAMPER-PRUF SCREW| Zoro #: G1058915| Mfr #: 6002120

$9.90 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Type: Spanner
Material: 18-8 Stainless Steel
Head Type: Truss
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1058915 Mfr #: 6002120
Drive Type: SpannerMaterial: 18-8 Stainless Steel
Head Type: TrussFinish: Plain
Package Quantity: 10Head Height: 0.183"
Driver Size: #14Item: Tamper Resistant Screw
System of Measurement: InchHead Dia.: 0.698"
Length: 2"Thread Size: 5/16-18
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Truss, 18-8 Stainless Steel, Length 2", Drive Type Drilled Spanner, Finish Plain, Thread Size 5/16-18, Driver Size #14, Head Dia. 0.698", Head Height 0.183", Package Quantity 10

Reviews