PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

#8-32 x 1" Truss Head SPan Headner Tamper Resistant Screw, 10 pk.

TAMPER-PRUF SCREW| Zoro #: G0612902| Mfr #: 6000840

$5.88 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: #8Head Height: 0.102"Head Dia.: 0.384"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0612902 Mfr #: 6000840
Driver Size: #8Head Height: 0.102"
Head Dia.: 0.384"Material: 18-8 Stainless Steel
System of Measurement: InchThread Size: 8-32
Package Quantity: 10Head Type: Truss
Length: 1"Drive Type: Spanner
Finish: PlainItem: Tamper Resistant Screw
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Truss, 18-8 Stainless Steel, Length 1", Drive Type Drilled Spanner, Finish Plain, Thread Size 8-32, Driver Size #8, Head Dia. 0.384", Head Height 0.102", Package Quantity 10

Reviews