SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

#8-32 x 3/4" Truss Head SPan Headner Tamper Resistant Screw, 10 pk.

TAMPER-PRUF SCREW| Zoro #: G1149775| Mfr #: 6000820

$5.60 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 Stainless SteelHead Dia.: 0.384"Thread Size: #8-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1149775 Mfr #: 6000820
Material: 18-8 Stainless SteelHead Dia.: 0.384"
Thread Size: #8-32System of Measurement: Inch
Item: Tamper Resistant ScrewDrive Type: Spanner
Dia./Thread Size: #8-32Length: 3/4"
Package Quantity: 10Driver Size: #8
Head Height: 0.102"Head Type: Truss
Finish: PlainCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Truss, 18-8 Stainless Steel, Length 3/4", Drive Type Drilled Spanner, Finish Plain, Thread Size 8-32, Driver Size #8, Head Dia. 0.384", Head Height 0.102", Package Quantity 10

Reviews