#8-32 x 1-1/4" Truss Head SPan Headner Tamper Resistant Screw, 10 pk.

TAMPER-PRUF SCREW| Zoro #: G1638007| Mfr #: 6000860

$6.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 8-32
Head Height: 0.102"
Length: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1638007 Mfr #: 6000860
Thread Size: 8-32Head Height: 0.102"
Length: 1-1/4"Head Dia.: 0.384"
Item: Tamper Resistant ScrewFinish: Plain
Drive Type: SpannerPackage Quantity: 10
Head Type: TrussSystem of Measurement: Inch
Driver Size: #8Material: 18-8 Stainless Steel
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Truss, 18-8 Stainless Steel, Length 1-1/4", Drive Type Drilled Spanner, Finish Plain, Thread Size 8-32, Driver Size #8, Head Dia. 0.384", Head Height 0.102", Package Quantity 10

Reviews