KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Metal Screw, #0-42, 3/16 In L, PK50

TAMPER-PRUF SCREW| Zoro #: G2190754| Mfr #: 440000

$14.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Type: Torxplus
Material: Case Hardened Steel
Head Type: Flat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2190754 Mfr #: 440000
Drive Type: TorxplusMaterial: Case Hardened Steel
Head Type: FlatFinish: Zinc-Plated
Package Quantity: 50Head Angle (Deg.): 82
Meets/Exceeds: ANSI/ASME B18.6.4Driver Size: T5
Item: Sheet Metal ScrewSystem of Measurement: Inch
Head Dia.: 0.112"Application: Plastics and Sheet Metal
Length: 3/16"Size: #0-42
Country of Origin (subject to change): United States

Description

Sheet Metal Screw, Flat Head, Torxplus, Steel, Size #0-42, Length 3/16 In, Driver Size T5, Head Diameter 0.112 In, Head Angle 82 Degrees, Finish Zinc Plated, Application Plastics and Sheet Metal, Meets/Exceeds ANSI/ASME B18.6.4, Package 50

Reviews