KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Metal Screw, #0-42, 3/8 In L, PK50

TAMPER-PRUF SCREW| Zoro #: G1377941| Mfr #: 440100

$11.75 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.4
Head Dia.: 0.112"
Length: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1377941 Mfr #: 440100
Meets/Exceeds: ANSI/ASME B18.6.4Head Dia.: 0.112"
Length: 3/8"Item: Sheet Metal Screw
Finish: Zinc-PlatedSize: #0-42
Drive Type: TorxplusApplication: Plastics and Sheet Metal
Package Quantity: 50Head Type: Flat
Head Angle (Deg.): 82System of Measurement: Inch
Driver Size: T5Material: Case Hardened Steel
Country of Origin (subject to change): United States

Description

Sheet Metal Screw, Flat Head, Torxplus, Steel, Size #0-42, Length 3/8 In, Driver Size T5, Head Diameter 0.112 In, Head Angle 82 Degrees, Finish Zinc Plated, Application Plastics and Sheet Metal, Meets/Exceeds ANSI/ASME B18.6.4, Package 50

Reviews