PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Metal Screw, #10-14, 1 1/2 In L, PK50

TAMPER-PRUF SCREW| Zoro #: G1535703| Mfr #: 441800

$7.50 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Case Hardened SteelDriver Size: T20Application: Plastics and Sheet Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1535703 Mfr #: 441800
Material: Case Hardened SteelDriver Size: T20
Application: Plastics and Sheet MetalMeets/Exceeds: ANSI/ASME B18.6.4
Head Angle (Deg.): 82Item: Sheet Metal Screw
Finish: Zinc-PlatedLength: 1-1/2"
Head Type: FlatHead Dia.: 0.362"
Package Quantity: 50System of Measurement: Inch
Drive Type: TorxplusSize: #10-14
Country of Origin (subject to change): United States

Description

Sheet Metal Screw, Flat Head, Torxplus, Steel, Size #10-14, Length 1 1/2 In, Driver Size T20, Head Diameter 0.362 In, Head Angle 82 Degrees, Finish Zinc Plated, Application Plastics and Sheet Metal, Meets/Exceeds ANSI/ASME B18.6.4, Package 50

Reviews