Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Metal Screw, #10-14, 1 1/2 In L, PK50

  • Zoro #: G0540215
  • Mfr #: 461950

$9.61 ($0.19/unit)

  • Driver Size: T25
  • Package Quantity: 50
  • Item: Sheet Metal Screw
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Tamper-Pruf Screw #461950 Specifications

  • Zoro #: G0540215
  • Mfr #: 461950
Driver Size: T25 Package Quantity: 50
Item: Sheet Metal Screw Finish: Zinc-Plated
Head Dia.: 0.373" System of Measurement: Inch
Head Type: Pan Material: Case Hardened Steel
Head Angle (Deg.): - Drive Type: Torxplus
Application: Plastics and Sheet Metal Length: 1-1/2"
Meets/Exceeds: ANSI/ASME B18.6.3 and SAE J933 Size: #10-14
Head Height: 0.133" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sheet Metal Screw, Pan Head, Torxplus, Hardened steel, Size #10-14, Length 1 1/2 In, Driver Size T25, Head Diameter 0.373 In, Head Height 0.133 In, Finish Zinc Plated, Application Plastics and Sheet Metal, Meets/Exceeds ANSI/ASME B18.6.3 and SAE J933, Package 50

Reviews of Tamper-Pruf Screw #461950