KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Metal Screw, #10-14, 1/2 In L, PK50

TAMPER-PRUF SCREW| Zoro #: G1523252| Mfr #: 461700

$13.04 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3 and SAE J933
Head Height: 0.133"
Item: Sheet Metal Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1523252 Mfr #: 461700
Meets/Exceeds: ANSI/ASME B18.6.3 and SAE J933Head Height: 0.133"
Item: Sheet Metal ScrewDriver Size: T25
Length: 1/2"Size: #10-14
Package Quantity: 50Application: Plastics and Sheet Metal
Head Dia.: 0.373"Head Angle (Deg.): -
Head Type: PanMaterial: Case Hardened Steel
Finish: Zinc-PlatedSystem of Measurement: Inch
Drive Type: TorxplusCountry of Origin (subject to change): United States

Description

Sheet Metal Screw, Pan Head, Torxplus, Hardened steel, Size #10-14, Length 1/2 In, Driver Size T25, Head Diameter 0.373 In, Head Height 0.133 In, Finish Zinc Plated, Application Plastics and Sheet Metal, Meets/Exceeds ANSI/ASME B18.6.3 and SAE J933, Package 50

Reviews