Metal Screw, #10-14, 3/4 In L, PK50

TAMPER-PRUF SCREW| Zoro #: G0316766| Mfr #: 441650

$12.30 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.4
Head Dia.: 0.362"
Length: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0316766 Mfr #: 441650
Meets/Exceeds: ANSI/ASME B18.6.4Head Dia.: 0.362"
Length: 3/4"Item: Sheet Metal Screw
Finish: Zinc-PlatedSize: #10-14
Drive Type: TorxplusApplication: Plastics and Sheet Metal
Package Quantity: 50Head Type: Flat
Head Angle (Deg.): 82System of Measurement: Inch
Driver Size: T20Material: Case Hardened Steel
Country of Origin (subject to change): United States

Description

Sheet Metal Screw, Flat Head, Torxplus, Steel, Size #10-14, Length 3/4 in, Driver Size T20, Head Diameter 0.362 In, Head Angle 82 Degrees, Finish Zinc Plated, Application Plastics and Sheet Metal, Meets/Exceeds ANSI/ASME B18.6.4, Package 50

Reviews