SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Metal Screw, #10-14, 3/4 In L, PK50

TAMPER-PRUF SCREW| Zoro #: G1645226| Mfr #: 461800

$8.20 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.133"Material: Case Hardened SteelDriver Size: T25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1645226 Mfr #: 461800
Head Height: 0.133"Material: Case Hardened Steel
Driver Size: T25Application: Plastics and Sheet Metal
Meets/Exceeds: ANSI/ASME B18.6.3 and SAE J933Head Angle (Deg.): -
Item: Sheet Metal ScrewFinish: Zinc-Plated
Length: 3/4"Head Type: Pan
Head Dia.: 0.373"Package Quantity: 50
System of Measurement: InchDrive Type: Torxplus
Size: #10-14Country of Origin (subject to change): United States

Description

Sheet Metal Screw, Pan Head, Torxplus, Hardened steel, Size #10-14, Length 3/4 In, Driver Size T25, Head Diameter 0.373 In, Head Height 0.133 In, Finish Zinc Plated, Application Plastics and Sheet Metal, Meets/Exceeds ANSI/ASME B18.6.3 and SAE J933, Package 50

Reviews