Metal Screw, #1/4-10, 1 1/2 L, PK50

TAMPER-PRUF SCREW| Zoro #: G1998683| Mfr #: 462450

$20.59 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1998683 Mfr #: 462450
Meets/Exceeds: ANSI/ASME B18.6.3 and SAE J933System of Measurement: Inch
Head Type: PanMaterial: Case Hardened Steel
Length: 1-1/2"Item: Sheet Metal Screw
Finish: Zinc-PlatedApplication: Plastics and Sheet Metal
Head Height: 0.175"Head Dia.: 0.492"
Head Angle (Deg.): -Driver Size: T30
Drive Type: TorxplusSize: #1/4-10
Country of Origin (subject to change): United States

Product Description

Sheet Metal Screw, Pan Head, Torxplus, Hardened steel, Size #1/4-10, Length 1 1/2 In, Driver Size T30, Head Diameter 0.492 In, Head Height 0.175 In, Finish Zinc Plated, Application Plastics and Sheet Metal, Meets/Exceeds ANSI/ASME B18.6.3 and SAE J933, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.